
ABB 3 inch Iberville Rigid Conduit Locknut (Aluminum)
Description
Locknuts for use with rigid conduit.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Lock Nut | Type | Ring |
Trade Size | 3 in | Material | Aluminum |
Thread Type | NPT | For Use With | Rigid/IMC Conduits |
Standards | CSA Certified | Application | For Use with Rigid/IMC Conduit |
UPC | 622538693303 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |