Abbotsford
ges34lnal

ABB 3/4 inch Iberville Rigid Conduit Locknut (Aluminum)

Price $2.5421 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI1706-AL

Description

IBERVILLE® locknut for rigid conduit.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Lock Nut Type Locknut for Conduit Fitting
Trade Size 3/4 in Material Aluminum
For Use With Rigid/IMC Conduits Standards CSA Certified
Application For Use with Rigid/IMC Conduit UPC 622538693068

Packages

1 - UNIT - 1 200 - UNIT = 200
Customers who bought this item also bought