
ABB 5 inch Iberville Rigid Conduit Locknut (Steel)
Description
The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. It is made of galvanised steel or zinc plated steel provide corrosion-resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville®, Steel City® |
Item Name | Lock Nut | Type | Locknut for Conduit Fitting |
Material | Steel | Color | Silver |
Finish | Galvanic/Electrolytic Zinc Plated | Dimensions | 5 in |
For Use With | Rigid Conduit | Standards | cULus Listed, CSA Certified |
Application | For use with Rigid/IMC Conduit | UPC | 622538691262 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |