![ibv1704pl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958775.jpg?preset=medium)
ABB 1/2 inch Iberville Rigid Conduit Nylon Locknut
Description
The IBERVILLE EMT entry fitting series is designed to provide viable solutions to connect or insert steel EMT conduit to boxes and enclosures in commercial applications offered in various models and application types with ferrule compression or set screw providing ground continuity. It is made of zinc alloy or cast aluminum and are CSA approved and corrosion proof.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Lock Nut | Type | Locknut for Conduit Fitting |
Trade Size | 1/2 in | Material | Plastic |
Color/Finish | Galvanic/Electrolytic Zinc Plated | Thread Type | NPT |
For Use With | Rigid/IMC Conduits | Application | For Use with Rigid/IMC Conduit |
UPC | 622538690043 |
Packages
100 - UNIT = (100) | 2250 - UNIT = 2250 |