
ABB 1/2 inch Iberville Rigid Conduit Sealing Locknut
Description
The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. It is made of galvanised steel or zinc plated steel provide corrosion-resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville®, Steel City® |
Item Name | Sealing Lock Nut | Type | Locknut for Conduit Fitting |
Thread Size | 1/2 in | Material | Steel |
Color | Natural | For Use With | Rigid/IMC Conduit |
Standards | CSA Certified | Application | For Use with Rigid/IMC Conduit |
UPC | 622538692504 |
Packages
1 - UNIT - 1 | 200 - UNIT = 200 |