
ABB 1 inch Iberville Rigid Conduit Sealing Locknut
Description
IBERVILLE® locknut for rigid conduit.
Specifications
Brand Name | ABB | Sub Brand | Iberville®, Steel City® |
Item Name | Sealing Lock Nut | Type | Locknut for Conduit Fitting |
Thread Size | 1 in | Material | Steel |
Color | Natural | For Use With | Rigid/IMC Conduit |
Standards | CSA Certified | Application | For Use with Rigid/IMC Conduit |
UPC | 622538692528 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 |