![tab145sl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970175.jpg?preset=medium)
ABB 1-1/2 inch T&B Sealing Fitting
Description
The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. It is made of galvanised steel or zinc plated steel provide corrosion-resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Item Name | Sealing Lock Nut |
Type | Shock Resistant | Thread Size | 1-1/2 in NPT |
Material | Steel | Standards | CSA Certified, UL File Number E23018 |
Application | Provides Positive Seal Against Water and Oil | UPC | 786210816333 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 |