Abbotsford
tab145sst

ABB ELECTRIFICATION CANADA INC 145-SST Lock Nut 1-1/2 in Stainless Steel

Price $10.5806 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:145-SST
Documents Documents

Description

Locknut for rigid and intermediate metal conduit fittings. The locknut tightens up against the box without deforming. The locknut bites into the box providing a positive ground. The fitting can be tightened from outside the box.

Specifications

Brand Name ABB Item Name Lock Nut
Type Locknuts Thread Size 1-1/2 in
Height 13/64 in Material Stainless Steel
Dimensions 2-1/2 in dia For Use With Rigid/IMC Conduits
Standards UL E23018, CSA Certified Application To Connect Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure
UPC 786209912251

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok