Abbotsford
tab146

ABB 2 inch T&B Locknut

Price $5.5331 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:146-TB

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. It is made of galvanised steel or zinc plated steel provide corrosion-resistance and are UL - CSA approved.

Specifications

Brand Name ABB Type Locknuts
Thread Size 2 in Standards UL E23018, CSA
Application To Connect Externally Threaded Conduit or Connector to a Threadless Opening In a Box or Enclosure. UPC 786210001463

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50 1200 - UNIT - 12000