![tab146sl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970175.jpg?preset=medium)
ABB 2 inch T&B Sealing Fitting
Description
The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. It is made of galvanised steel or zinc plated steel provide corrosion-resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Item Name | Lock Nut |
Type | Sealing | Trade Size | 2 in |
Material | Steel | Thread Size | 2 in |
Thread Type | NPT | Standards | CSA Certified, UL File Number E23018 |
Application | Provides Positive Seal Against Water and Oil. | UPC | 786210816340 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |