
ABB 2 inch Stainless Steel Locknut
Description
Locknut for rigid and intermediate metal conduit fittings. The locknut tightens up against the box without deforming. The locknut bites into the box providing a positive ground. The fitting can be tightened from outside the box.
Specifications
Brand Name | ABB | Item Name | Lock Nut |
Type | Locknuts | Thread Size | 2 in |
Material | Stainless Steel | Dimensions | 3 x 7/32 in |
For Use With | Rigid/IMC Conduit | Standards | UL E23018, CSA Certified, RoHS Compliant |
Application | To Connect Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure | UPC | 786209912268 |
Packages
1 - UNIT - 1 |