Abbotsford
tab146sst

ABB ELECTRIFICATION CANADA INC 146-SST Lock Nut 2 in Stainless Steel

Price $13.7535 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:146-SST

Description

Locknut for rigid and intermediate metal conduit fittings. The locknut tightens up against the box without deforming. The locknut bites into the box providing a positive ground. The fitting can be tightened from outside the box.

Specifications

Brand Name ABB Item Name Lock Nut
Type Locknuts Thread Size 2 in
Material Stainless Steel Dimensions 3 x 7/32 in
For Use With Rigid/IMC Conduit Standards UL E23018, CSA Certified, RoHS Compliant
Application To Connect Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure UPC 786209912268

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok