![tab142sst](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969037.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC 142SST 0.75 in Lock Nut Ring
Description
Locknut for rigid and intermediate metal conduit fittings. The locknut tightens up against the box without deforming. The locknut bites into the box providing a positive ground. The fitting can be tightened from outside the box.
Specifications
Brand Name | ABB | Item Name | Lock Nut |
Type | Ring | Trade Size | 3/4 in |
Material | Stainless Steel | Color/Finish | Natural |
Thread Size | 0.75 in | Thread Type | NPT |
For Use With | Rigid/IMC Conduits | Standards | CSA Certified, UL File Number E23018 |
Application | To Connect Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure | UPC | 786210735283 |
Packages
1 - UNIT - 1 |