Abbotsford
tab142tb

ABB 3/4 inch T&B Locknut

Price $0.9435 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:142-TB

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. It is made of galvanised steel or zinc plated steel provide corrosion-resistance and are UL - CSA approved.

Specifications

Brand Name ABB Item Name Lock Nut
Type Locknuts Trade Size 3/4 in
Material Hardened Steel Color/Finish Galvanic/Electrolytic Zinc Plated
Thread Size 0.75 in Thread Type NPT
Standards CSA Certified, UL File Number E23018 Application To Connect Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure
UPC 786210001425

Packages

1 - UNIT - 1 100 - UNIT = 100 1000 - UNIT = 1000 5500 - UNIT = 55000