![tab143sst](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969037.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC 143-SST Lock Nut 1 in Stainless steel Untreated
Description
Locknut for rigid and intermediate metal conduit fittings. The locknut tightens up against the box without deforming. The locknut bites into the box providing a positive ground. The fitting can be tightened from outside the box.
Specifications
Brand Name | ABB | Item Name | Lock Nut |
Type | Locknuts | Thread Size | 1 in |
Height | 13/64 in | Material | Stainless steel |
Finish | Untreated | For Use With | Rigid/IMC Conduit |
Standards | UL Listed, CSA Certified | Application | To Connect Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure |
UPC | 786209912237 |
Packages
1 - UNIT - 1 |