
ABB 4 inch T&B Locknut
Description
4 Inch Malleable Iron Locknut for Use With Rigid/IMC Conduit
Specifications
Brand Name | ABB | Item Name | Lock Nut |
Type | Locknuts | Trade Size | 4 in |
Material | Malleable Iron | Color/Finish | Galvanic/Electrolytic Zinc Plated |
Thread Size | 4 in | Thread Type | NPT |
Standards | CSA Certified, UL File Number E23018 | Application | To Connect Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure |
UPC | 786210001500 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 10 - UNIT = 10 | 1800 - UNIT = 1800 |