
ABB 5 inch T&B Locknut
Description
Locknut for rigid and intermediate metal conduit fittings. The locknut tightens up against the box without deforming. The locknut bites into the box providing a positive ground. The fitting can be tightened from outside the box.
Specifications
Brand Name | ABB | Item Name | Locknut |
Type | Locknuts | Thread Size | 5 in |
Material | Malleable Iron | For Use With | Rigid/IMC Conduit |
Standards | CSA Certified, UL E23018 Listed | Application | For Connecting Externally Threaded Conduit or Connector to a Threadless Opening In a Box or Enclosure |
UPC | 786210001524 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 4 - UNIT = 4 |