Abbotsford
tabl075grsst

ABB ELECTRIFICATION CANADA INC L075GRSST 3/4 INCH 316STAINLESS STEEL LOCKNUT

Price $135.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:L075GRSST

Description

3/4 Inch 316 Stainless Steel Grounding and Bonding Locknut for Use with Rigid/IMC Conduit

Specifications

Brand Name Thomas & Betts Type Locknut for Conduit Fittings
Thread Size 0.75 in Material Stainless Steel
Standards UL E3060, CSA Application Replacement Locknut for Conduit Hubs
UPC 786210592848

Packages

1 - UNIT - 1