
ABB 1 inch Aluminum Grounding and Bonding Locknut
Description
1 Inch Aluminum, Grounding and Bonding Locknut for Hub for Use with Rigid/IMC Conduit.
Specifications
Brand Name | ABB | Item Name | Locknut without Lug |
Type | Locknut for Conduit Fittings | Thread Size | 1 in |
Material | Aluminum | Standards | CSA Certified, UL E3060 Listed |
Application | Replacement Locknut for Conduit Hubs | UPC | 786210174211 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |