
ABB 1 inch T&B Grounding and Bonding Locknut without Lay-in Lug
Description
Grounding and bonding locknut without lay-in lug for use with hubs. #10 maximum conductor size.
Specifications
Brand Name | ABB | Item Name | Lock Nut |
Type | Grounding, Replacement | Thread Size | 1 in |
Material | Zinc | Standards | UL E3060, CSA Certified |
Application | For Conduit Hubs | UPC | 786210528519 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |