
ABB 2 inch T&B T&B Grounding and Bonding Locknut without Lay-In Lug
Description
Grounding and bonding locknut without lay-in lug for use with hubs. #8 maximum conductor size.
Specifications
Brand Name | ABB | Item Name | Lock Nut |
Type | Grounding, Replacement | Thread Size | 2 in |
Material | Zinc | Standards | UL E3060, CSA Certified |
Application | For Conduit Hubs | UPC | 786210718873 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |