
ABB 4 inch T&B Grounding and Bonding Locknut with Lay-In Lug and Screw
Description
BOND STARĀ® grounding locknut with lay-in lug and screw. Extreme grounding for data and control applications.
Specifications
Brand Name | ABB | Item Name | Lock Nut with Lug and Screw Grounding |
Type | Locknuts | Thread Size | 4 in |
Material | Copperfree Die-Cast Aluminum | Color | Silver |
Standards | UL E3060, CSA 4484 | Application | Extreme Grounding for Data and Control Applications |
UPC | 786210695501 |
Packages
1 - UNIT - 1 |