Abbotsford
tabl050grc

ABB 1/2 inch T&B Grounding and Bonding Locknut without Lay-in Lug

Price $10.3900 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L050GR-C
Documents Documents

Description

Grounding and bonding locknut without lay-in lug for use with hubs. #10 maximum conductor size.

Specifications

Brand Name ABB Item Name Lock Nut
Type Grounding, Replacement Thread Size 1/2 in
Material Zinc Standards UL E3060, CSA Certified
Application For Conduit Hubs UPC 786210588193

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100