CROUSE-HINDS PLG1 1/2" Cooper Crouse-Hinds PLG1 Explosion-Proof Plug with Recessed Head
Description
PLG plugs have clean tapered threads. Are available in flush (recessed) head type. NEC/CEC, Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G Class III. UL Standard: 1203. CSA Standard: C22.2 No. 30.
Specifications
Brand Name | Crouse-Hinds | Item Name | Conduit Plug |
Connection Size | 1/2 in | Material | Steel |
Type | Recessed | Series/Model | PLG |
Finish | Electro Galvanized | Dimensions | 0.84 in L x 0.56 in W x 0.84 in H |
For Use With | Rigid/IMC Conduits | Standards | NEC/CEC Certified |
Packages
1 - UNIT - 1 |