Abbotsford
crhplg25

HEY! WIRE ELECTRIC PLG25 0.75" Ocal® Square Head Plug

Inventory
Unavailable for order
Manufacturer:Internal Breaker
Manufacturer #:PLG25

Description

PLG plugs have clean tapered threads. Are available in flush (recessed) head type. NEC/CEC, Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G Class III. UL Standard: 1203. CSA Standard: C22.2 No. 30.

Specifications

Brand Name Crouse-Hinds Item Name Conduit Plug
Connection Size 3/4 in Connection Type Threaded
Material Steel Color Gray
Finish Electro Galvanized with Chromate Treatment Type Square Head, Explosionproof, Dust-Ignitionproof
Series/Model PLG For Use With Threaded IMC/Rigid Conduit
Standards UL Standard 1203, CSA C22.2 Number 30, NEC/CEC, Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G Class III Certified Application For Closing Threaded Conduit Hubs