HEY! WIRE ELECTRIC PLG35 1" Ocal® Square Head Plug
Description
PLG plugs have clean tapered threads. Are available in flush (recessed) head type. NEC/CEC, Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G Class III. UL Standard: 1203. CSA Standard: C22.2 No. 30.
Specifications
Brand Name | Crouse-Hinds | Item Name | Conduit Plug |
Connection Size | 1 in | Connection Type | Threaded |
Material | Steel | Color | Gray |
Finish | Electro Galvanized with Chromate Treatment | Type | Square Head, Explosionproof, Dust-Ignitionproof |
Series/Model | PLG | For Use With | Threaded IMC/Rigid Conduit |
Standards | UL Standard 1203, CSA C22.2 Number 30, NEC/CEC, Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G Class III Certified | Application | For Closing Threaded Conduit Hubs |