EGS 1 inch Ocal PLG Close-Up Plug Square Head, Steel
Description
UNILETSĀ® Explosion proof, dust-ignition proof recessed head close-up plug for use with threaded rigid metal conduit and IMC. Made of steel with zinc electroplate finish. Used to seal threaded NPT conduit entries in hazardous or non-hazardous location enclosures. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Close-Up Plug | Connection Size | 1 in |
Connection Type | Tapered MNPT | Material | Steel |
Finish | Electro Zinc Plated | Type | Square Head, Explosionproof, Dust-Ignitionproof |
Standards | UL 886, UL File Number E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III | Application | For use with Threaded Rigid Metal Conduit and IMC |
UPC | 781381652100 |
Packages
25 - UNIT - (25) | 100 - UNIT - 100 |