![appplg125a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14075685.jpg?preset=medium)
EGS 1-1/4 inch Ocal PLG Close-Up Plug Recessed Aluminum, Silver/Grey
Description
UNILETSĀ® Explosion proof, dust-ignition proof recessed head close-up plug for use with threaded rigid metal conduit and IMC. Made of copper-free aluminium. Used to seal threaded NPT conduit entries in hazardous or non-hazardous location enclosures. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Close-Up Plug | Connection Size | 1-1/4 in |
Connection Type | Tapered MNPT | Material | Aluminum |
Color | Natural | Type | Recessed Head, Explosionproof, Dust-Ignitionproof |
For Use With | Threaded Rigid Metal Conduit and IMC Conduit | Standards | UL 886, E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups B, C, D, Class II, Groups E, F, G and Class III |
UPC | 781381400190 |
Packages
25 - UNIT - (25) | 100 - UNIT - 100 |