Abbotsford
appplg125a

EGS 1-1/4 inch Type PLG Recessed Head Close-Up Plug (Aluminum)

Price $11.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:PLG125A

Description

Type PLG recessed head close-up plug is made of aluminum with natural finish. Explosionproof, dust-ignition proof. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Close-Up Plug Connection Size 1-1/4 in
Connection Type Tapered MNPT Material Aluminum
Color Natural Type Recessed Head, Explosionproof, Dust-Ignitionproof
For Use With Threaded Rigid Metal Conduit and IMC Conduit Standards UL 886, E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups B, C, D, Class II, Groups E, F, G and Class III
UPC 781381400190

Packages

25 - UNIT - (25) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok