EGS 1-1/4 inch Ocal PLG Close-Up Plug Square Head Malleable Iron, Silver/Grey
Description
UNILETSĀ® Explosion proof, dust-ignition proof recessed head close-up plug for use with threaded rigid metal conduit and IMC. Made of malleable iron with zinc electroplate finish. Used to seal threaded NPT conduit entries in hazardous or non-hazardous location enclosures. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Close-Up Plug | Connection Size | 1-1/4 in |
Connection Type | Tapered MNPT | Material | Malleable Iron |
Finish | Electro Zinc Plated | Type | Square Head |
For Use With | Threaded Rigid Metal Conduit and IMC | Standards | UL 886, UL E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Listed for Class I, Groups B, C, D, Class II, Groups E, F, G, and Class III |
Application | For Use With Threaded Rigid Metal Conduit And IMC | UPC | 781381652209 |
Packages
25 - UNIT - (25) |