![appplg150a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268267096.jpg?preset=medium)
EGS 1-1/2 inch Ocal PLG Close-Up Plug Recessed Aluminum, Silver/Grey
Description
UNILETS Recessed Head Close-Up Plug, Size: 1-1/2 IN, Material: Aluminum, Finish: Natural, Connection: Tapered MNPT; Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Close-Up Plug | Connection Size | 1-1/2 in |
Connection Type | Tapered MNPT | Material | Aluminum |
Finish | Epoxy Powder Coat | Type | Recessed Head, Explosionproof, Dust-Ignitionproof |
For Use With | Threaded Rigid Metal Conduit and IMC Conduit | Standards | UL 886, E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups B, C, D, Class II, Groups E, F, G and Class III |
Application | For Use With Threaded Rigid Metal Conduit And IMC | UPC | 781381400213 |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 |