Abbotsford
appplg150a

EGS 1-1/2 inch Type PLG Recessed Head Close-Up Plug (Aluminum)

Price $16.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:PLG150A

Description

Type PLG recessed head close-up plug is made of aluminum with natural finish. Explosionproof, dust-ignition proof. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Close-Up Plug Connection Size 1-1/2 in
Connection Type Tapered MNPT Material Aluminum
Finish Epoxy Powder Coat Type Recessed Head, Explosionproof, Dust-Ignitionproof
For Use With Threaded Rigid Metal Conduit and IMC Conduit Standards UL 886, E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups B, C, D, Class II, Groups E, F, G and Class III
Application For Use With Threaded Rigid Metal Conduit And IMC UPC 781381400213

Packages

10 - UNIT - (10) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok