Abbotsford
appplg150s

EGS 1-1/2 inch Type PLG Square Head Close-Up Plug (Malleable Iron)

Price $8.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:PLG150S
Documents Documents

Description

Type PLG square head close-up plug is made of malleable iron. Explosionproof, dust-ignition proof. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Close-Up Plug Connection Size 1-1/2 in
Connection Type Tapered MNPT Material Malleable Iron
Finish Electro Zinc Plated Type Square Head
For Use With Threaded Rigid Metal Conduit and IMC Standards UL 886, UL E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Listed for Class I, Groups B, C, D, Class II, Groups E, F, G, and Class III
Application For Use With Threaded Rigid Metal Conduit And IMC UPC 781381652308

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok