Abbotsford
appplg200a

EGS 2 inch Type PLG Recessed Head Close-Up Plug (Aluminum)

Price $26.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:PLG200A

Description

Type PLG recessed head close-up plug is made of aluminum with natural finish. Explosionproof, dust-ignition proof. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Topaz Electric Sub Brand UNILETS
Item Name Knockout Seal Connection Size 1 in
Connection Type Snap-In Material Nylon
Color Gray Finish Epoxy Powder Coat
Type Recessed Head Close-Up Plug Dimensions 1-1/2 in D
Standards CSA Certified, UL Listed Application For Use With Threaded Rigid Metal Conduit And IMC
UPC 781381400220

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok