Abbotsford
appplg400

EGS 4 inch Type PLG Recessed Head Close-Up Plug (Malleable Iron)

Price $75.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:PLG400
Documents Documents

Description

Type PLG recessed head close-up plug is made of mechanically galvanized steel. Explosionproof, dust-ignition proof. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Close-Up Plug Connection Size 4 in
Connection Type Tapered MNPT Material Malleable Iron
Finish zinc electroplate Type Recessed Head, Explosionproof, Dust-Ignitionproof
For Use With Threaded Rigid Metal Conduit and IMC Conduit Standards UL 886, E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups B, C, D, Class II, Groups E, F, G and Class III
Application For Use With Threaded Rigid Metal Conduit And IMC UPC 781381322065

Packages

4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok