Abbotsford
appplg50s

EGS 1/2 inch Type PLG Square Head Close-Up Plug (Steel)

Price $3.78 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:PLG50S
Documents Documents

Description

Type PLG square head close-up plug is made of mechanically galvanized steel. Explosionproof, dust-ignition proof. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Close-Up Plug Connection Size 1/2 in
Connection Type Tapered MNPT Material Steel
Finish Electro Zinc Plated Type Square Head, Explosionproof, Dust-Ignitionproof
Standards UL 886, UL File Number E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III Application For use with Threaded Rigid Metal Conduit and IMC
UPC 781381651905

Packages

50 - UNIT - (50) 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok