EGS 3/4 inch Ocal PLG Close-Up Plug Square Head Steel, Silver/Grey
Description
Appleton Plug, EXP, Raised Square Head, Steel, ¾"
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Close-Up Plug | Connection Size | 3/4 in |
Connection Type | Tapered MNPT | Material | Steel |
Finish | Electro Zinc Plated | Type | Square Head, Explosionproof, Dust-Ignitionproof |
Standards | UL 886, UL File Number E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III | Application | For use with Threaded Rigid Metal Conduit and IMC |
UPC | 781381652001 |
Packages
50 - UNIT - (50) |