ABB 2 inch Iberville Knockout Closures (Steel)
Description
The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. Made of galvanised steel or zinc plated steel. Provides corrosion-resistance. UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Knockout Closure Plug | Connection Size | 2 in |
Material | Steel | Type | Knockout Closure |
For Use With | Rigid/IMC Conduit | Application | For Built-in Installation Box, Junction Box |
UPC | 622538632166 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 4000 - UNIT = 4000 |