
HUBBELL 1 inch Killark CUP Series Aluminum Recessed Plug Threaded
Description
Plug recessed aluminium hub SZ 1, finish natural.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Plug | Connection Size | 1 in |
Connection Type | NPT | Material | Aluminum |
Color | Gray | Finish | Natural |
Type | Recessed | Series/Model | CUP |
Dimensions | 1-1/4 in L x 1-1/4 in W x 5/8 in H | Standards | CSA Certified, UL Listed |
Application | To Close up a Taped Hole or Hub | UPC | 783936090030 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |