Abbotsford
sceplug20

IPEX 2 inch Super Duct DBII Tapered Plug, Black

Price $7.9112 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029131

Description

Super Duct is recognized by major utilities, contractors and engineering firms as the premier ducting product available on the market. Super Duct is manufactured with a specialized compound, and engineered for high impact and crush strength specifically required by utilities for underground duct. This compound also enhances the friction coefficient of Super Duct.FEATURES:• Super Duct is easy to carry and install, reducing labour requirements and costs• The natural flexibility of Super Duct allows for field bending during installation• The smooth bore of Super Duct facilitates cable pulling eliminating cable damage

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Knockout Plug Connection Size 2 in
Material Polyethylene Color Gray
Type Tapered Standards UL Listed, CSA C22.2 No. 211.1
Application Direct Buried or Concrete Encased Raceway UPC 622454291317

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100