
IPEX 1/2 inch Kwikon Tapered Plug
Description
Kwikon offers the industry’s most complete line of ENT fittings for all ENT sizes and transition needs–bridge gaps from ENT to EMT or to metallic slab boxes or to Rigid PVC. Made rugged and concrete-tight, our fittings require no solvent welding or tape, and can be joined to any CSA certified ENT. Kwikon® fittings are engineered for the rugged day-to-day challenges of the construction industry-whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Knockout Plug | Connection Size | 1/2 in |
Connection Type | Spigot | Material | PVC |
Color | Gray | Type | Tapered, Non Corrosive |
Application | Knockout Plug | UPC | 622454890039 |
Packages
100 - UNIT - (100) | 7000 - UNIT - 7000 |