
ABB 3/4 inch T&B Rigid/IMC Knockout Plug
Description
TBĀ® knockout plug made of high impact strength self extinguishing non-dripping thermoplastic. One piece construction designed to snap in place. Used to bush knockout openings in metal boxes or enclosures.
Specifications
Brand Name | ABB | Item Name | Knockout Plug |
Connection Size | 3/4 in | Connection Type | Snap-in |
Material | Thermoplastic | Type | One-Piece |
Dimensions | 1.3 in dia | For Use With | Rigid/IMC Conduit |
Standards | UL 514B, UL File Number E13938, CSA Certified, CSA C22.2 No. 18.3, NFPA 70-2008, UL 94V-0 Flammability Rating | Application | To Plug Unused Knockout Openings in a Box or Enclosure |
UPC | 786210014524 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 1000 - UNIT = 1000 | 6000 - UNIT - 60000 |