![tab5711tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/399236834.jpg?preset=medium)
ABB 3/4 inch Neoprene Liquidtight Knockout Plug
Description
3/4 Inch Neoprene Liquidtight Knockout Plug
Specifications
Brand Name | Thomas & Betts | Item Name | Liquidtight Knockout Plug |
Connection Size | 3/4 in | Connection Type | NPT |
Material | Neoprene | Color | Black |
Dimensions | 1-1/2 in dia | Standards | UL 514, E13938 Listed, NEMA 3R, 4, 6 and 13 |
Application | For Electrical Knockouts | UPC | 786210357805 |
Packages
1 - UNIT - 1 |