
ABB 1-1/4 inch T&B Liquidtight Knockout Plug
Description
TBĀ® liquidtight knockout plug made of flame retardant neoprene. Provide a raintight, dust and oil-tight reusable seal for electrical knockouts. No tools needed to install just push into hole and they snap in.
Specifications
Brand Name | ABB | Item Name | Liquidtight Knockout Plug |
Connection Size | 1-1/4 in | Connection Type | NPT |
Material | Neoprene | Color | Black |
Type | Knockout Plugs | Dimensions | 27/32 in dia |
Standards | UL 514, UL File Number E13938, NEMA 3R, 4, 6 and 13 | UPC | 786210057132 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 125 - UNIT = 125 |