ABB 1-1/2 inch Neoprene Liquidtight Knockout Plug
Description
1-1/2 Inch Neoprene Liquidtight Knockout Plug
Specifications
Brand Name | Thomas & Betts | Item Name | Liquidtight Knockout Plug |
Connection Size | 1-1/2 in | Connection Type | NPT |
Material | Neoprene | Color | Black |
Dimensions | 2-1/2 in dia | Standards | UL 514, E13938 Listed, NEMA 3R, 4, 6 and 13 |
Application | For Electrical Knockouts | UPC | 786210357812 |
Packages
1 - UNIT - 1 |