![appxj2008](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268263910.jpg?preset=medium)
EGS 2 inch Appleton XJ Series Expansion Coupling and Bonding Jumper
Description
Appleton 8 IN Expansion Coupling, Trade Size: 2 IN, Outside Diameter: 4 IN, Length: 11.13 IN, Flexibility: Rigid, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Standard: UL 467, UL File Number E14814, For Rigid Metal Conduit
Specifications
Brand Name | Appleton | Item Name | 8 in Expansion Coupling |
Connection Size | 2 in | Material | Malleable Iron |
Finish | Hot-Dip Galvanized | Type | 8 IN Expansion Coupling |
Dimensions | 4 in OD x 11.13 in L | For Use With | Rigid Metal Conduit |
Standards | UL 467, UL E14814 | Application | For Rigid Metal Conduit |
UPC | 781381747158 |
Packages
1 - UNIT - 1 |