![appgbl900](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268211568.jpg?preset=medium)
EGS 3-1/2 inch NPS 1/0-14AWG Appleton GBL Series Zinc Grounding Insulated Bushing, Silver/Grey
Description
Features:4.35IN Dia X 0.83 IN Thick, For Rigid Conduit And IMC, Wire Range 14 to 1/0 AWG, Standard:UL, CSA, Size:3.5IN, Material:Zinc, Mounting:Set Screw, Temperature Rating:150CE
Specifications
Brand Name | Appleton | Sub Brand | NEER™ |
Item Name | Grounding Bushing | Connection Size | 3-1/2 in |
Connection Type | Set Screw | Material | Zinc |
Type | Insulated | Dimensions | 88.9 mm ID |
Temperature Rating | 150 °C | For Use With | Rigid/IMC Conduit |
Standards | UL Listed, CSA Certified | Application | For 14 - 4 AWG Wire |
UPC | 687855139101 |
Packages
5 - UNIT - (5) |