
ARLINGTON INDUSTRIES 1-1/2 inch Insulated Metal Grounding Bushing, Zinc
Description
1-1/2" insulated metal grounding bushing. Threaded. C-clamp grounding lug is dual rated for copper and aluminum. Made of zinc die-cast, it is rated for 150 Degree C. Minimum size ground is 14 gauge and max wire size is 1/0 gauge.
Specifications
Brand Name | Arlington | Item Name | Grounding Bushing with Open Lug |
Connection Size | 1-1/2 in | Connection Type | Threaded |
Material | Die-Cast Zinc | Color | Silver |
Type | Insulated | Dimensions | 3.453 in L x 2.184 in W x 1.496 in H |
Temperature Rating | 105 °C | Packaging Quantity | 20/Pack |
Standards | CSA Certified, UL Listed | UPC | 018997014542 |
Packages
20 - UNIT - (20) |