
ABB 2 inch Iberville Insulated Grounding Bushing, Aluminum
Description
The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on conduit, boxes and cabinets. Also offer grounding connection lug. Made of galvanised steel or zinc plated steel provide, corrosion-resistance. UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Ground Bushing | Connection Size | 2 in |
Connection Type | NPT | Material | Aluminum |
Type | Insulated | For Use With | Rigid/IMC Conduit |
Includes | Solid Copper Lug | Packaging Quantity | 25/Case |
Standards | CSA Certified | Application | For 6-1/0 AWG Cables |
UPC | 622538698162 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 4600 - UNIT = 4600 |