Abbotsford
ges312gbi

ABB 3-1/2 inch Iberville Insulated Grounding Bushing, Aluminum

Price $68.9036 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI2628

Description

IBERVILLE® insulated grounding bushing with solid copper lug for rigid conduit. Constructed of aluminium.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Bushing Connection Size 3-1/2 in
Material Aluminum Type Insulated, Grounding
Dimensions 88.9 mm ID For Use With Rigid/IMC Conduits
Standards CSA Certified Application For Use with Rigid/IMC Conduits
UPC 622538698285

Packages

1 - UNIT - 1 5 - UNIT = 5